![junr731wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11944242.jpg?preset=medium)
ACUITY 244P7P 12V 50W MR16 JUNO Trac-Lites Gimbal Ring Spotlight with Transformer, White
Description
The gimbal ring spotlight includes a 12-volt, 50VA solid state electronic transformer; an aiming lock to help retain fixture position during relamping; and a 12-volt, 20- to 50-watt halogen MR16 lamp. Accepts one 2-inch accessory.
Specifications
Brand Name | Juno | Item Name | Spotlight Track Head |
Type | Gimbal | Voltage Rating | 120 V |
Fixture Color/Finish | White | Lamp Type | MR16 Incandescent |
Collection | Trac-Lites™ | Series/Model | R731 |
Wattage | 50 W | Fixture Material | Painted Formed Steel |
Socket Type | GY6.35 Bi-Pin | Head Dimensions | 2 in dia x 4-3/4 in L |
Includes | 12 V, 50 VA Solid State Electronic Transformer | Standards | UL, cUL Listed |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |