Abbotsford
junt271l35k80cripdimflbl

ACUITY 9W NT271L Trac-Master Arc LED Trac Head, Black

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:244XVY

Description

Trac-Master® Arc™ LED Trac Head. The ultra-efficient optical system of the T271L Arc™ LED Series track fixture maximizes efficiency while minimizing fixture depth, thereby creating a high-performance track light with a unique, attractive aesthetic. It approximates the light output and distribution of a 60-75W PAR30 halogen lamp, while consuming about 20% of the energy with a 50,000-hour rated life. It is available in four color temperatures and three CRI options, including SpectralWhite. An array of optional accessories are available for use with the Arc LED including a hexcell louver that optimizes visual cutoff.

Specifications

Brand Name Juno Item Name Trac Head
Type Universal Fixture Color/Finish Black
Lamp Type PAR30 Collection Arc™, Trac-Master®
Wattage 60 - 75 W Average Life 50000 hr

Packages

1 - UNIT - 1 12 - UNIT - 12