![junt238wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/330937411.jpg?preset=medium)
ACUITY 45-150W PAR38 JUNO Trac-Master Close-Up T238, Open, White
Description
The Juno® Trac-Master® T238 Close-Up fixture features graceful lines with an extremely compact design. The fixture offers a low profile that hugs the trac and an integral handle that allows maximum aiming capability. This line-voltage, open-style fixture features a polycarbonate body and accepts economical PAR38 lamps.
Specifications
Brand Name | Juno | Item Name | Track Light Fixture |
Type | Low Voltage | Voltage Rating | 120 V |
Fixture Color/Finish | White | Lamp Type | PAR38 Incandescent |
Collection | Trac-Master® | Wattage | 150 W |
Lamps Included | Yes | Application | For Trac Lighting |
UPC | 661209016546 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |