![junt398wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12163687.jpg?preset=medium)
ACUITY 12V 75W JUNO Trac-Master Framing Projector Low Volt MR16, White
Description
The Juno® Trac-Master® T398 Series Framing Projector produces an evenly illuminated “frame" for dramatically highlighting artwork, sculpture, or retail merchandise. Four shutters provide precise light cut-off and can be field adjusted to size any 4-sided, geometric shape.
Specifications
Brand Name | Juno | Item Name | Track Light Fixture |
Type | Low Voltage | Voltage Rating | 120 V |
Fixture Color/Finish | White | Lamp Type | MR16 Incandescent |
Collection | Trac-Master® | Wattage | 75 W |
Lamps Included | Yes | Application | For Trac Lighting |
UPC | 661209951885 |
Packages
1 - UNIT - 1 |