![junt307bwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12163659.jpg?preset=medium)
ACUITY 65-120W BR40/45-150W PAR38 JUNO Trac-Master BR40 Step Cylinder, White
Description
Juno® Trac-Master® T307-Series step cylinders are fixtures whose popularity has stood the test of time. They combine classic styling with high-quality metallic and enamel finishes in white or black with black baffles.
Specifications
Brand Name | Juno | Item Name | Step Cylinder Trac Head |
Type | 90° Aiming, High Voltage, Projector | Voltage Rating | 120 V |
Fixture Color/Finish | White | Lamp Type | BR40, PAR38 Incandescent |
Mounting | Track/Monopoint | Collection | Trac-Master® |
Series/Model | T307 | Wattage | 150 W |
Fixture Material | Drawn Steel | Socket Type | E26 Medium |
Head Dimensions | 9-5/8 in W x 5-7/8 in H | Lamps Included | No |
Standards | UL Listed, CSA Certified | UPC | 661209014689 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |