ACUITY 45-60W PAR16 JUNO® Trac-Master® Mini-PAR T420, PAR16 Round Back, White Finish
Description
The Juno® Trac-Master® T420-Series Mini-PAR round back fixture offers a compact, cylindrical shape and slotted yoke, making it ideal for today’s high-style applications. It is specifically designed to take advantage of the shorter length of modern PAR halogen lamps.
Specifications
Brand Name | Juno | Item Name | Round Back Trac Head |
Type | High Voltage, Projector | Voltage Rating | 120 V |
Fixture Color/Finish | White | Lamp Type | PAR16 Incandescent |
Mounting | Track/Monopoint | Collection | Trac-Master® |
Series/Model | T420 | Wattage | 60 W |
Socket Type | E26 Medium | Head Dimensions | 4 in W x 3 in H |
UPC | 661209002969 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |