ACUITY T425B-WH 35-75W JUNO® Trac-Master® Mini-PAR T425, PAR30 Flat Back, White Finish
Description
The Juno® Trac-Master® T425-Series Mini-PAR flat back fixture offers a compact, cylindrical shape and slotted yoke, making it ideal for today’s high-style applications. It is specifically designed to take advantage of the shorter length of modern PAR halogen lamps.
Specifications
Brand Name | Juno | Item Name | Flat Back Trac Head |
Type | 90° Aiming, High Voltage, Projector | Voltage Rating | 120 V |
Fixture Color/Finish | White | Lamp Type | PAR30 Incandescent |
Mounting | Track/Monopoint | Collection | Trac-Master® |
Series/Model | T425 | Wattage | 75 W |
Fixture Material | Drawn Steel | Socket Type | E26 Medium |
Head Dimensions | 4-1/4 in W | Lamps Included | No |
Standards | UL Listed, CSA Certified | UPC | 661209003188 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |