![junt430bl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12163831.jpg?preset=medium)
ACUITY T430BL 12V MR16 JUNO® Trac-Master® Wireforms® T430, Low Voltage MR16, Black
Description
White
Specifications
Brand Name | Juno | Item Name | Track Light Fixture |
Type | Low Voltage | Voltage Rating | 120 V |
Fixture Color/Finish | Black | Lamp Type | MR16 Incandescent |
Collection | Wireforms® | Wattage | 75 W |
Lamps Included | Yes | Application | For Trac Lighting |
UPC | 661209005526 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |