ACUITY T430SL 12V MR16 JUNO T430-Series Trac-Master Wireform, Silver
Description
The Juno® Trac-Master® T430-Series wireform fixture encircles low-voltage halogen lamps in a light, technically appealing frame.
Specifications
Brand Name | Juno | Item Name | Trac Head |
Type | 90° Aiming, Low Voltage, Projector | Voltage Rating | 12 V |
Fixture Color/Finish | Silver | Lamp Type | MR16 Incandescent |
Mounting | Track/Monopoint | Collection | Trac-Master® |
Series/Model | T430 | Wattage | 75 W |
Fixture Material | Steel | Socket Type | GY6.35 Bi-Pin |
Head Dimensions | 2-3/8 in W x 2-1/2 in H | Standards | UL Listed, CSA Certified |
UPC | 661209005540 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |