![junt640bl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12163889.jpg?preset=medium)
ACUITY 244YYK 12V MR16 JUNO® Trac-Master® Gyrus™ T640, Low Voltage, Black
Description
Trac-Master Gyrus MR16, Black
Specifications
Brand Name | Juno | Item Name | Trac Head |
Voltage Rating | 12 V | Fixture Color/Finish | Black |
Lamp Type | MR16 Incandescent | Mounting | Track/Monopoint |
Collection | Trac-Master® | Series/Model | T640 |
Wattage | 50 W | Socket Type | GY6.35 Bi-Pin |
Head Dimensions | 3-3/8 in W | UPC | 661209057136 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |