![junt689bl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/330933655.jpg?preset=medium)
ACUITY 35-75W PAR30 Trac-Master Front Lamping Gimbal, Black
Description
Juno® Trac-Master® T689-Series front-lamping, open-back gimbal fixtures feature clean, functional lines and maximum adjustability. These spotlights relamp from the front, have fixed socket mounts, and include an on/off switch. The stylized yoke design produces a minimum profile, making these fixtures ideal for retail and commercial applications.
Specifications
Brand Name | Juno | Item Name | Trac Light Head |
Type | Front Lamping, Open Back, Gimbal Ring | Voltage Rating | 120 V |
Fixture Color/Finish | Black | Lamp Type | PAR30 Medium E26 Base Incandescent |
Collection | Trac-Master® | Series/Model | T689 |
Wattage | 75 W | Fixture Material | Die-Formed Steel |
Socket Type | Medium Base Porcelain | Head Dimensions | 4-1/2 in W x 8 in H |
For Use With | Trac-Master 1-Circuit or 2-Circuit Trac, Trac-Lites Trac, Monopoints and Special Mountings | Standards | UL, cUL Listed |
Application | For Retail and Commercial Applications | UPC | 661209033840 |
Packages
1 - UNIT - 1 |