
ACUITY 245A08 35-75W PAR30 JUNO® Trac-Master® Front Lamping Gimbal, White
Description
Juno® Trac-Master® T689-Series front-lamping, open-back gimbal fixtures feature clean, functional lines and maximum adjustability. These spotlights relamp from the front, have fixed socket mounts, and include an on/off switch. The stylized yoke design produces a minimum profile, making these fixtures ideal for retail and commercial applications.
Specifications
Brand Name | Juno | Item Name | Track Head |
Type | Line Voltage | Voltage Rating | 120 V |
Fixture Color/Finish | White | Lamp Type | PAR38 Incandescent |
Collection | Trac-Master® | Series/Model | T689 |
Wattage | 35 - 75 W | Fixture Material | Die Formed Steel |
Head Dimensions | 4-1/8 in | Switch Type | On/Off |
Dimensions | 4.5 in W x 8 in H | Application | For Retail and Commercial |
UPC | 661209033864 |
Packages
1 - UNIT - 1 |