![junt690wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/76463023.jpg?preset=medium)
ACUITY 245A0E 250W 120V T690 Series Trac-Master PAR38 Front Lamping Open Back Gimbal Ring Trac Head, White
Description
Juno Trac-Master T690-Series front-lamping, open-back gimbal fixtures feature clean, functional lines and maximum adjustability. These spotlights relamp from the front, have fixed socket mounts, include an on/off switch, and accept PAR38 lamps. The stylized yoke design produces a minimum profile, making these fixtures ideal for retail and commercial applications.
Specifications
Brand Name | Juno | Item Name | Spotlight Track Head |
Type | Front Lamping, Open Back, Gimbal | Voltage Rating | 120 V |
Fixture Color/Finish | White | Lamp Type | PAR38 Incandescent |
Collection | Trac-Master® | Series/Model | T690 |
Wattage | 250 W | Fixture Material | Die Formed Steel |
Socket Type | E26 Medium | Head Dimensions | 4-7/8 in dia x 5-5/8 in L |
Switch Type | On/Off | Includes | Switch, Universal Trac Adapter |
Standards | UL Listed, CSA Certified | Application | For Retail and Commercial Applications |
UPC | 661209033901 |
Packages
1 - UNIT - 1 |