![junt696bl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11944272.jpg?preset=medium)
ACUITY 245A0K 12V 75W MR16 JUNO Trac-Master Open Back Gimbal T696, Low Voltage, Black
Description
Juno® Trac-Master® T696-Series open-back gimbal ring fixtures feature clean, functional lines and maximum adjustability. These open-back spotlights relamp from the back, have floating socket mounts, and include an on/off switch. The stylized yoke design produces a minimum profile, making these fixtures ideal for retail and commercial applications.
Specifications
Brand Name | Juno | Item Name | Trac Light Head |
Type | Gimbal Ring, Adjustable | Voltage Rating | 12 V |
Fixture Color/Finish | Black | Lamp Type | MR16 GU5.3/GX5.3 Bi-Pin Incandescent |
Collection | Trac-Master® | Series/Model | T696 |
Wattage | 75 W | Fixture Material | Die-Formed Steel |
Socket Type | Ceramic Bi-Pin | Standards | UL Listed, CSA Certified |
Application | For Retail and Commercial Applications |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |