![junt696wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11944270.jpg?preset=medium)
ACUITY 245A0L 12V 75W JUNO® Trac-Master® Open Back Gimbal T696, Low Voltage MR16, White
Description
Juno® Trac-Master® T696-Series open-back gimbal ring fixtures feature clean, functional lines and maximum adjustability. These open-back spotlights relamp from the back, have floating socket mounts, and include an on/off switch. The stylized yoke design produces a minimum profile, making these fixtures ideal for retail and commercial applications.
Specifications
Brand Name | Juno | Item Name | Track Light Head |
Type | Indoor, Low Voltage, 358° Rotation, 90° Vertical Aiming | Voltage Rating | 12 V |
Fixture Color/Finish | White | Lamp Type | MR16 GU5.3 Incandescent |
Collection | Trac-Master® | Series/Model | T696 |
Wattage | 60 W | Fixture Material | Die-Formed Steel |
Socket Type | Ceramic Bi-Pin | Head Dimensions | 2-1/4 in dia |
Dimensions | 2-1/8 in W x 3-3/4 in H | For Use With | Both Trac-Lites and 2-Circuit Trac-Master Track Lighting System |
Standards | UL Listed, CSA Certified | Application | For Retail and Commercial Uses |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |