![junt614bl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12163875.jpg?preset=medium)
ACUITY T614BL 120V 45-150W PAR38 JUNO Trac-Master Straps Line Voltage, Black
Description
Juno® Trac-Master® T614-Series straps fixtures are specially designed for line-voltage, halogen PAR lamps. They feature a unique semi-exposed lamp design that is enhanced by a bold, die-cast face plate and die-formed yoke
Specifications
Brand Name | Juno | Item Name | Trac Head |
Type | 90° Aiming, High Voltage, Projector | Voltage Rating | 120 V |
Fixture Color/Finish | Black | Lamp Type | PAR38 Incandescent |
Collection | Trac-Master® | Series/Model | T614 |
Wattage | 150 W | Fixture Material | Die-Cast Aluminum |
Socket Type | E26 Medium | Lamps Included | No |
Standards | UL Listed, CSA Certified | UPC | 661209004604 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |