![junt621wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12163857.jpg?preset=medium)
ACUITY JUNO Trac-Master Straps Low Voltage MR16, White
Description
Juno® Trac-Master® T621-Series straps low-voltage fixtures feature a unique semi-exposed lamp design that is enhanced by a bold, die-cast face plate and die-formed yoke.
Specifications
Brand Name | Juno | Item Name | Trac Head |
Type | 90° Aiming, Low Voltage, Projector | Voltage Rating | 12 VDC |
Fixture Color/Finish | White | Lamp Type | MR16 Incandescent |
Collection | Trac-Master® | Series/Model | T621 |
Wattage | 20 - 75 W | Fixture Material | Die-Cast Aluminum |
Socket Type | Bi-Pin | Head Dimensions | 2 in W x 2-5/8 in H |
Standards | UL Listed, CSA Certified | UPC | 661209005588 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |