![junt6309bl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12163868.jpg?preset=medium)
ACUITY 9 inch 50W MR16CG Trapezia Low Voltage, Black
Description
Trapezia suspends the MR16 or PAR30 lamp down from the trac with the grace of a trapeze artist. Slender 9-inch or 16-inch long tubes conceal lamp lead wires feeding into an elegantly sculpted die-cast lamp housing. The light airy appearance is great for display, exhibition and gallery lighting and the downward reach can make pendant mounting of trac unnecessary.
Specifications
Brand Name | Juno | Item Name | Trac Head |
Type | 90° Aiming, Low Voltage, Projector | Voltage Rating | 12 V |
Fixture Color/Finish | Black | Lamp Type | MR16 Incandescent |
Mounting | Track/Monopoint | Collection | Trac-Master® |
Series/Model | T630 | Wattage | 50 W |
Fixture Material | Die-Cast Aluminum | Socket Type | GY6.35 Bi-Pin |
Dimensions | 9 in | For Use With | Trac-Lites and Trac-Master Trac |
Standards | UL Listed, CSA Certified | UPC | 661209058126 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |