![junt6359wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12163876.jpg?preset=medium)
ACUITY 9-inch 75W PAR30 JUNO Trac-Master Trapezia Line Voltage, White
Description
Trapezia suspends the MR16 or PAR30 lamp down from the trac with the grace of a trapeze artist. Slender 9-inch or 16-inch long tubes conceal lamp lead wires feeding into an elegantly sculpted die-cast lamp housing. The light airy appearance is great for display, exhibition and gallery lighting and the downward reach can make pendant mounting of trac unnecessary.
Specifications
Brand Name | Juno | Item Name | Trac Head |
Type | 90° Aiming, High Voltage, Projector | Voltage Rating | 120 V |
Fixture Color/Finish | White | Lamp Type | PAR30 Incandescent |
Mounting | Track/Monopoint | Collection | Trac-Master® |
Series/Model | T635 | Wattage | 75 W |
Fixture Material | Die-Cast Aluminum | Socket Type | E26 Medium |
Head Dimensions | 17 in H | Dimensions | 9 in |
Standards | UL Listed, CSA Certified | UPC | 661209058201 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |