![juntmbx26wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12164251.jpg?preset=medium)
ACUITY 245FTU 26W 120V TMBX26 Series Trac-Master Biax Mini Flood, Wall Wash Trac Head, White
Description
The TMBX26-Series biax compact-fluorescent trac fixtures are an excellent, energy efficient solution for residential, retail, and commercial wall washing and display lighting. The wide distribution provides widespread, uniform illumination for perimeter walls and displays.
Specifications
Brand Name | Juno | Item Name | Wall Wash Trac Head |
Voltage Rating | 120 V | Fixture Color/Finish | White |
Lamp Type | Compact Fluorescent | Mounting | Track/Monopoint |
Collection | Trac-Master® | Series/Model | TMBX26 |
Wattage | 26 W | Fixture Material | Aluminum |
Socket Type | G24d-3 Bi-Pin | Head Dimensions | 10-1/2 in W x 6-7/8 in H |
Lamps Included | No | Standards | UL Listed, CSA Certified |
Application | Residential, Retail and Commercial Wall Washing and Display Illumination | UPC | 661209023650 |
Packages
1 - UNIT - 1 |