![juntf1309sl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12163901.jpg?preset=medium)
ACUITY 9-inch 20-50W 12V/24V JUNO Flex 12 Trapezia TF130 MR16CG Lampholder, Silver
Description
Trapezia suspends the MR16 lamp down from the trac with the grace of a trapeze artist. Slender 9-inch or 16-inch long tubes conceal lamp lead wires feeding into an elegantly sculpted die-cast lamp housing. The light, airy appearance is great for display, exhibition, and gallery lighting, and the downward reach can make pendant mounting of trac unnecessary.
Specifications
Brand Name | Juno | Item Name | Trac Head |
Type | 90° Aiming, Low Voltage, Projector | Voltage Rating | 12/24 V |
Fixture Color/Finish | Silver | Lamp Type | MR16 Incandescent |
Mounting | Track/Monopoint | Collection | Flex 12™ |
Series/Model | TF130 | Wattage | 50 W |
Fixture Material | Die-Cast Aluminum | Socket Type | GY6.35 Bi-Pin |
Head Dimensions | 10-3/4 in H | Dimensions | 9 in |
Standards | UL Listed, CSA Certified | UPC | 661209058287 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |