ACUITY Flex 12 DART MR11 Lampholder, Silver
Description
The pure form of the Flex 12 Dart lampholder creates a sophisticated balance and harmony. The Dart is available in MR11 and MR16 styles that provide high intensity display and accent lighting. A wide variety of light control accessories completes the offering. May be mounted on Flex 12 Trac or Monopoints.
Specifications
Brand Name | Juno | Item Name | Trac Head |
Type | 90° Aiming, Low Voltage, Projector | Voltage Rating | 12/24 V |
Fixture Color/Finish | Silver | Lamp Type | MR16 Incandescent |
Collection | Flex 12™ | Series/Model | TF161 |
Wattage | 20/35 W | Socket Type | Ceramic Bi-Pin |
Head Dimensions | 3-1/4 in W x 6-1/2 in H | Standards | UL Listed, CSA Certified |
UPC | 661209018267 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |