![juntfp116sl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12164023.jpg?preset=medium)
ACUITY 245EK0 JUNO Flex 12 Delta 200 Pendant Lampholder, SIlver
Description
Flex 12 Delta 200 Series Pendant Fixture MR16, Silver
Specifications
Brand Name | Juno | Item Name | Pendant Track Head |
Type | Open Back | Voltage Rating | 12/24 V |
Fixture Color/Finish | Silver | Lamp Type | MR16 Incandescent |
Series/Model | Delta 200 | Wattage | 20 - 50 W |
Fixture Material | Die-Cast Aluminum | Socket Type | Ceramic Bi-Pin |
Head Dimensions | 2-1/4 in | Lens Type | Glass |
Dimensions | 2-5/8 in D x 13-3/4 in H | For Use With | 50 W MR16 Halogen Lamps |
Standards | UL Listed, CSA Certified, New York City Approved | UPC | 661209018397 |
Packages
1 - UNIT - 1 |