![juntl103wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12164016.jpg?preset=medium)
ACUITY 245EMF 20W T3 12V/24V Bi-Pin Lamp, White
Description
Trac 12 Halogen Flood T4 Bi-Pin, White
Specifications
Brand Name | Juno | Item Name | Halogen Flood Trac Head |
Type | Low Voltage | Voltage Rating | 12/24 V |
Fixture Color/Finish | White | Lamp Type | Incandescent |
Mounting | Track/Monopoint | Collection | Trac 12™ |
Series/Model | TL103 | Wattage | 20 W |
Average Life | 2000 hr | Socket Type | G4 Bi-Pin |
Head Dimensions | 3-7/8 in W x 1-1/4 in H | Lens Type | Frosted |
Lamps Included | No | For Use With | 12/24 V Trac 12 or Trac 12/25 12 V AC Transformer |
Standards | UL Listed, CSA Certified | UPC | 661209015457 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |