![juntl110bl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/330937486.jpg?preset=medium)
ACUITY 245EN2 35W JUNO Trac 12 Gimbal Ring MR11 Lampholder, Black
Description
Trac 12 Gimbal Ring MR11, Black
Specifications
Brand Name | Juno | Item Name | Spotlight Track Head |
Type | Gimbal | Voltage Rating | 12/24 V |
Fixture Color/Finish | White | Lamp Type | MR11 Incandescent |
Collection | Trac 12™ | Series/Model | TL110 |
Wattage | 35 W | Socket Type | Ceramic Bi-Pin |
Lens Type | Glass | Standards | UL Listed, CSA Certified |
Application | For Spotlighting in Confined Spaces such as Cabinetry, Casework, or Displays | UPC | 661209952561 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |