![juntl110wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12164031.jpg?preset=medium)
ACUITY 245EN4 35W JUNO® Trac 12™ Gimbal Ring MR11 Lampholder, White
Description
Trac 12 Gimbal Ring MR11, White
Specifications
Brand Name | Juno | Item Name | Gimbal Ring Trac Head |
Voltage Rating | 12/24 V | Fixture Color/Finish | White |
Lamp Type | MR11 Incandescent | Mounting | Track/Monopoint |
Collection | Trac 12™ | Series/Model | TL110 |
Wattage | 35 W | Socket Type | GY6.35 Bi-Pin |
Lens Type | Glass | Lamps Included | Yes |
Standards | UL Listed, CSA Certified | Application | For Halogen Spotlighting in Confined Spaces such as Cabinetry |
UPC | 661209015471 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |