![juntl112bl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12164044.jpg?preset=medium)
ACUITY 245EN5 20W Trac 12 Suspended Mini-Cylinder MR11 Lampholder, Black
Description
Trac 12 Suspended Cylinder MR11, Black
Specifications
Brand Name | Juno | Item Name | Suspended Cylinder Trac Head |
Voltage Rating | 12/24 V | Fixture Color/Finish | Black |
Lamp Type | MR11 Incandescent | Mounting | Track/Monopoint |
Collection | Trac 12™ | Series/Model | TL112 |
Wattage | 20 W | Socket Type | GY6.35 Bi-Pin |
Head Dimensions | 2-1/4 in W | Lens Type | Glass |
Standards | UL Listed, CSA Certified | UPC | 661209952585 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |