ACUITY TL112PB 20W 12/24V MR11 JUNO® TRAC 12„¢ Mini-Cylinder, Polished Brass
Description
The MR11 suspended cylinder provides an enclosed lamp option for miniature display lighting.
Specifications
Brand Name | Juno | Item Name | Trac Head |
Type | 90° Aiming, Low Voltage, Projector | Voltage Rating | 12/24 V |
Fixture Color/Finish | Polished Brass | Lamp Type | MR11 Incandescent |
Mounting | Track/Monopoint | Collection | Trac 12™ |
Series/Model | TL112 | Wattage | 20 W |
Socket Type | GY6.35 Bi-Pin | Head Dimensions | 2-1/4 in W x 1-5/8 in H |
Lens Type | Glass | Standards | UL Listed, CSA Certified |
UPC | 661209015488 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |