ACUITY 245EN7 20W JUNO Trac 12 Suspended Mini-Cylinder MR11 Lampholder, White
Description
Trac 12 Suspended Cylinder MR11, White
Specifications
Brand Name | Juno | Item Name | Suspended Cylinder Trac Head |
Voltage Rating | 12/24 V | Fixture Color/Finish | White |
Lamp Type | MR11 Incandescent | Mounting | Track/Monopoint |
Collection | Trac 12™ | Series/Model | TL112 |
Wattage | 20 W | Socket Type | GY6.35 Bi-Pin |
Head Dimensions | 2-1/4 in W | Lens Type | Glass |
Standards | UL Listed, CSA Certified | UPC | 661209015495 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |