![juntl116wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12164057.jpg?preset=medium)
ACUITY 245ERR 12/24V 50W MR16 JUNO® Trac 12™ Delta 200 Lampholder, White
Description
Trac 12 Delta 200 Series MR16, White
Specifications
Brand Name | Juno | Item Name | Trac Head |
Voltage Rating | 12/24 V | Fixture Color/Finish | White |
Lamp Type | MR16 Incandescent | Mounting | Track/Monopoint |
Collection | Trac 12™ | Series/Model | TL116, Delta 200 |
Wattage | 50 W | Socket Type | GY6.35 Bi-Pin |
Head Dimensions | 2-5/8 in W | Lens Type | Glass |
Standards | UL Listed, CSA Certified | UPC | 661209015518 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |