ACUITY 245ERT 12/24V 50W JUNO Trac 12 Flyback MR16CG Lampholder, Black
Description
Trac 12 Flyback Fixture MR16CG, Black
Specifications
Brand Name | Juno | Item Name | Flyback Trac Head |
Voltage Rating | 12/24 V | Fixture Color/Finish | Black |
Lamp Type | Incandescent | Mounting | Track/Monopoint |
Collection | Trac 12™ | Series/Model | TL117 |
Wattage | 50 W | Socket Type | GY6.35 Bi-Pin |
For Use With | 12/24 V, 50 W Maximum MR16CG Cover Glass Lamp | Standards | UL Listed, CSA Certified |
UPC | 661209952622 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |