ACUITY 245ETA 50W JUNO® Notch Back MR16 Lampholder, Black
Description
Trac 12 Notch Back MR16, Black
Specifications
Brand Name | Juno | Item Name | Track Head |
Type | Notch Back | Voltage Rating | 12 - 24 V |
Fixture Color/Finish | Black | Lamp Type | MR16 Incandescent |
Wattage | 50 W | Socket Type | Ceramic Bi-Pin |
Head Dimensions | 2-1/4 in | Lens Type | Glass |
Dimensions | 2.625 in D x 2.75 in H | Standards | UL Listed, CSA Certified |
Application | For High Intensity Display and Accent Lighting Using Small Scale, High Styled Trac Lights | UPC | 661209952646 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |