ACUITY 245ETC 12/24V 50W JUNO® Trac 12™ Notch Back MR16 Lampholder, White
Description
Trac 12 Notch Back MR16, White
Specifications
Brand Name | Juno | Item Name | Notch Back Trac Head |
Voltage Rating | 12/24 V | Fixture Color/Finish | White |
Lamp Type | MR16 Incandescent | Mounting | Track/Monopoint |
Collection | Trac 12™ | Series/Model | TL143 |
Wattage | 50 W | Socket Type | GY6.35 Bi-Pin |
Head Dimensions | 2-5/8 in W | UPC | 661209015549 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |