![juntl201wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285887066.jpg?preset=medium)
ACUITY 245EV0 JUNO Trac 12 Wedge Base Single Lampholder, White
Description
Trac 12 Xenon Wedge Base Lampholder - 1 Lamp, White
Specifications
Brand Name | Juno | Item Name | Trac Lampholder |
Voltage Rating | 12 V/24 V | Fixture Color/Finish | White |
Lamp Type | (1) T3-1/4 LED Wedge Base | Collection | Trac 12™ |
Wattage | 10 W | Average Life | 20000 hr |
Head Dimensions | 1-3/8 in L x 5/8 in H | For Use With | Trac 12 Miniature Low Voltage Trac System |
Standards | UL Listed, CSA Certified | UPC | 661209062109 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |