ACUITY 245EV2 JUNO Trac 12™ Wedge Base Single Double Lampholder, White
Description
Trac 12 Xenon Wedge Base Lampholder - 2 Lamps, White
Specifications
Brand Name | Juno | Item Name | Trac Head |
Type | Low Voltage | Voltage Rating | 12/24 V |
Fixture Color/Finish | White | Lamp Type | Xenon, Incandescent |
Mounting | Track/Monopoint | Collection | Trac 12™ |
Series/Model | TL202 | Wattage | 10 W |
Average Life | 20000 hr | Socket Type | Wedge |
Head Dimensions | 2-3/8 in W x 5/8 in H | Lamps Included | Yes |
Includes | (2) Lamps | UPC | 661209062123 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |