ACUITY 245F01 50W JUNO Trac 12 Universal MR16CG Lampholder, Black
Description
Use the minimalist Universal lampholder by itself for a do-everything basic lampholder or in combination with one of the scoop accessories for a playful metallic or colorful accent. Available in white, black, or silver with 12- or 24-volt, 50-watt maximum MR16CG cover glass lamp.
Specifications
Brand Name | Juno | Item Name | Track Light Fixture |
Type | Low Voltage, Universal | Voltage Rating | 12/24 VAC |
Fixture Color/Finish | Black | Lamp Type | MR16 Incandescent |
Wattage | 50 W | Lamps Included | Yes |
Application | For Trac Lighting | UPC | 661209051127 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |