ACUITY 245F02 50W JUNO Trac 12 Universal MR16CG Lampholder, SIlver
Description
Trac 12 Universal MR16CG, Silver
Specifications
Brand Name | Juno | Item Name | Trac Head |
Type | Universal | Voltage Rating | 12/24 V |
Fixture Color/Finish | Silver | Lamp Type | MR16 Incandescent |
Mounting | Track/Monopoint | Collection | Trac 12™ |
Series/Model | TL301 | Wattage | 50 W |
Socket Type | GY6.35 Bi-Pin | Head Dimensions | 3 in W x 3-1/4 in H |
Lens Type | Glass | Standards | UL Listed, CSA Certified |
UPC | 661209051134 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |