ACUITY 245FWN 50W 12V TP443 Series Trac-Master MR16 Notch Back Pendant Trac Head, Black
Description
The Juno Trac-Master TP443 Series Notch Back fixture with adjustable-height, pendant rod mounting offers precise control for accent and display lighting.
Specifications
Brand Name | Juno | Item Name | Notch Back Pendant Trac Head |
Voltage Rating | 12/24 V | Fixture Color/Finish | Black |
Lamp Type | MR16 Incandescent | Collection | Trac-Master® |
Series/Model | TP443 | Wattage | 50 W |
Socket Type | GY6.35 Bi-Pin | Head Dimensions | 2-5/8 in L x 13-7/8 in H |
UPC | 661209200198 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |