![lcl55200wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11689419.jpg?preset=medium)
CANLYTE 55200WH VERSALYTE LIMELITE
Description
Limelite offers the rare combination of superb styling and ultimate flexibility. It can accommodate a wide range of PAR lamps whose beams are well suited for both accent lighting and general lighting.
Specifications
Brand Name | Philips Lighting | Item Name | Track Head Light |
Type | High Voltage, Projector, Symmetric | Voltage Rating | 120 V |
Fixture Color/Finish | White, Matte | Lamp Type | Halogen |
Wattage | 300 W | Fixture Material | Aluminum |
Socket Type | E26 Medium | Head Dimensions | 146.05 mm OD |
UPC | 624563026255 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |