PHILIPS LIGHTING 912401308657 250W Lytespan® PAR38 Ring Front Relamping, White
Description
For style, quality and value, nothing outperforms Lightolier's basic series. These popular Lytespots come in variety of shapes and sizes and feature crisply defined contours, concealed fasteners and dressed and concealed wiring. The basic series provides maximum value at reasonable cost.
Specifications
Brand Name | Philips Lighting | Type | Indoor |
Voltage Rating | 120 V | Lamp Type | PAR38 |
Wattage | 250 Watt | Application | Indoor Commercial |
UPC | 624563030078 |
Packages
1 - UNIT - 1 |