CANLYTE 56608WH MR16 RING MAG. WHT
Description
Designed for easy, do-it-yourself installation, Classics are constructed of durable steel with black phenolic baffles to reduce glare. They feature a die-cast adapter that attaches anywhere along the track. Offered in a choice of white or black to blend into any setting.
Specifications
Brand Name | Philips Lighting | Item Name | Track Head Light |
Type | Low Voltage, Projector, Symmetric | Voltage Rating | 12 V |
Fixture Color/Finish | White, Matte | Lamp Type | Halogen |
Wattage | 65 W | Fixture Material | Steel |
Socket Type | GU5.3 | Head Dimensions | 80.9625 mm H |
Includes | Control Unit | UPC | 624563026675 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 30 - SS - 30 | 315 - SKID - 315 |