CANLYTE 56609WH LIMELITE MR16 MAG.
Description
Today’s close-to-track design features a compact die-cast transformer housing coupled with a modern round back lamp housing. The die-cast step baffle pulls out easily for relamping and provides superior glare control.
Specifications
Brand Name | Philips Lighting | Item Name | Track Head Light with Magnetic Transformer |
Type | Symmetric, Low Voltage, Projector | Voltage Rating | 12 V |
Fixture Color/Finish | Matte White | Wattage | 50 W |
Socket Type | GU5.3 | Reflector Type | Matte |
Dimensions | 104.775 mm H | Includes | Control Unit |
UPC | 624563026699 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |