CANLYTE 56612BK Tron 16 Low Voltage Head Track Light with Magnetic Transformer, Black
Description
The Tron 16 accepts a full range of MR16 lamps, and features a compact, classic design that echoes the shape of traditional cylinder luminaires. Built-in baffle cuts glare and snaps in and out for easy relamping. Accepts a full range of accessories
Specifications
Brand Name | Philips Lighting | Item Name | Track Head Light |
Type | Low Voltage, Projector, Symmetric | Voltage Rating | 12 V |
Fixture Color/Finish | Black, Matte | Lamp Type | Halogen |
Fixture Material | Steel | Socket Type | GU5.3 |
Head Dimensions | 76.2 mm OD x 196.85 mm H | Includes | Control Unit |
UPC | 624563026729 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |