![lcl56612wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11689446.jpg?preset=medium)
SIGNIFY 56612WH Tron 16 Series Magnetic Transformer, White
Description
The Tron 16 accepts a full range of MR16 lamps, and features a compact, classic design that echoes the shape of traditional cylinder luminaires. Built-in baffle cuts glare and snaps in and out for easy relamping. Accepts a full range of accessories.
Specifications
Brand Name | Philips Lighting | Item Name | Track Head Light |
Type | Low Voltage, Projector, Symmetric | Voltage Rating | 12 V |
Fixture Color/Finish | White, Matte | Lamp Type | Halogen |
Wattage | 50 W | Fixture Material | Steel |
Socket Type | GU5.3 | Head Dimensions | 76.2 mm OD x 196.85 mm H |
Includes | Control Unit | UPC | 624563026736 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |