![lcl6320wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/383539084.jpg?preset=medium)
SIGNIFY 6320WH Lytespan® Line Voltage Universal Track Lighting, Matte White
Description
Versatile housing can be used individually or with cowls. Internal black band on all cowls reduces glare. A sliding socket accommodates a variety of lamps. Note: Universal Cowls limit choice of lamps, 250W PAR-38 max.
Specifications
Brand Name | Philips Lighting | Type | Indoor |
Voltage Rating | 120 V | Lamp Type | A21, PAR16, PAR20, PAR38 |
Wattage | 50/55/250/300 Watt | Application | Indoor Commercial |
UPC | 624563019974 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 315 - SKID - 315 |