CANLYTE 8247BK PARTECH PAR38 BEZEL
Description
Shade: Die-cast aluminum. Neck Flange: Cold rolled steel, zinc-plated. Used to attach shade to fixture, without tools. Front Bezel: High-temperature ULTEMâ„¢ integral color. Shields extraneous spill light
Specifications
Brand Name | Philips Lighting | Item Name | Track Head Light |
Type | High Voltage, Projector, Symmetric | Voltage Rating | 120 V |
Fixture Color/Finish | Black, Matte | Lamp Type | Halogen |
Wattage | 150 W | Fixture Material | Aluminum |
Head Dimensions | 144.462 mm OD x 196.85 mm H | UPC | 784197824716 |
Packages
1 - UNIT - 1 |