Abbotsford
lcl8257wh

50W 120V PAR20 Lytespan® Track Lighting System, Matte White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:8257WH

Description

A striking combination of miniature size, halogen light and elegant style. This unique Lytespot is formed from sturdy chrome-plated steel and joined to an adjustable die-cast aluminum adapter. Provides crisp, white halogen light with a choice of PAR20, PAR30, or PAR38 lamps. Produces the distinctive white light of low voltage without the need for transformers. The lamp fits snugly into a resilient silicone collar that traps spill light. Accessories include hex cell louver, spread lens, beam smoother, barn doors and color filters.

Specifications

Brand Name Lightolier Item Name Track Head Light
Type High Voltage, Projector, Symmetric Voltage Rating 120 V
Fixture Color/Finish White, Matte Lamp Type Halogen
Wattage 50 W Fixture Material Aluminum
Socket Type E26 Medium Head Dimensions 5.8 in L x 3.7 in W x 6.2 in H
For Use With PAR20, PAR30 and PAR38 Lamps UPC 784197825706

Packages

1 - UNIT - 1