CANLYTE 8258WH PARTECH LASSO PAR30
Description
Lytespan Attachment Fitting: molded polycarbonate. Integral color. Fitting twists onto track and locks in place. Movable Bras contact: extends for 2nd circuit in Advent Lytespan Track.
Specifications
Brand Name | Philips Lighting | Item Name | Track Head Light |
Type | High Voltage, Projector, Symmetric | Voltage Rating | 120 V |
Fixture Color/Finish | White, Matte | Lamp Type | Halogen |
Wattage | 75 W | Fixture Material | Aluminum |
Socket Type | E26 Medium | Head Dimensions | 111.125 mm OD x 106.362 mm H |
UPC | 784197825805 |
Packages
1 - UNIT - 1 |