Abbotsford
lcl8259wh

PHILIPS LIGHTING 8259WH 150W Lytespan® Track Lighting System Par-Tech„¢ Lasso 38, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:8259WH

Description

A striking combination of miniature size, halogen light and elegant style. This unique Lytespot is formed from sturdy chrome-plated steel and joined to an adjustable die-cast aluminum adapter. Provides crisp, white halogen light with a choice of PAR20, PAR30, or PAR38 lamps. Produces the distinctive white light of low voltage without the need for transformers. The lamp fits snugly into a resilient silicone collar that traps spill light. Accessories include hex cell louver, spread lens, beam smoother, barn doors and color filters.

Specifications

Brand Name Philips Lighting Item Name Track Head Light
Type High Voltage, Projector, Symmetric Voltage Rating 120 V
Fixture Color/Finish White, Matte Lamp Type Halogen
Wattage 150 W Fixture Material Aluminum
Socket Type E26 Medium Head Dimensions 142.875 mm OD x 134.937 mm H
UPC 784197825904

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok