PHILIPS LIGHTING 912400462569 250W 120V Lytespan® Track Par-Tech Low Profile Adapter, Black
Description
LIL 8201BK LOW PROFILE FIXT
Specifications
Brand Name | Philips Lighting | Item Name | Track Head |
Type | Low Profile | Voltage Rating | 120 V |
Fixture Color/Finish | Matte Black | Mounting | Universal |
Collection | Lytespot | Wattage | 250 W |
Fixture Material | Aluminum | Head Dimensions | 47.625 mm |
Dimensions | 4.7 in L x 4 in W x 5.4 in H | Application | For Retail - Accent |
UPC | 784197820114 |
Packages
1 - UNIT - 1 |